ARL 829 4" EMT COMP. CONNECTOR

Item #: 0241927

Cat #: 829

UPC: 018997008299

Company wide:
0 in stock
ARL 829 4" EMT COMP CONNECTOR

Overview

ARL 829 4" EMT COMP CONNECTOR
Also known as: 018997008299, 829, ARL829

Specifications

Diameter: 4 in
Insulation: Non-Insulated
Diameter: 4 in
Insulation: Non-Insulated