18 AWG TFFN, Orange w/ Blue, 2500'

Item #: 0241915

Cat #: 18TFFNSTRORABLUX25

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange w/ Blue, 2500 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange w/ Blue, 2500 ft. Reel.
Also known as: 18TFFNSTRORABLUX25

Specifications

Gauge: 18 AWG
Color: Orange/Blue
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Length: 2500 ft
Volts AC: 600
Jacket: Nylon
Color: Orange/Blue
Material: Copper
Conductors: 1
Stranding: Stranded