3/4" EMT COMP.CONN INS

Item #: 0241888

Cat #: 821A

UPC: 018997821102

Company wide:
0 in stock
Documents & Guides
EMT Compression Connectors w/ Insulated Throat

Overview

EMT Compression Connectors w/ Insulated Throat
Also known as: 018997821102, 821A, ARL821A

Specifications

Diameter: 1 in
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated