ARL 818 4" EMT SET SCREW COUP.

Item #: 0241887

Cat #: 818

UPC: 018997008183

Company wide:
0 in stock
Documents & Guides
ARL 818 4" EMT SET SCREW COUP

Overview

ARL 818 4" EMT SET SCREW COUP
Also known as: 018997008183, 818, ARL818

Specifications

Insulation: Non-Insulated
Insulation: Non-Insulated