Explosion-Proof Tumbler Switch, 1G/2P, Feed-Thru, 20A

Item #: 0241875

Cat #: EDSC218

UPC: 781381697361

$ 543.69 EA
Company wide:
0 in stock
Documents & Guides
Contender Series Factory Sealed Front Operated Tumble Switch, Explosion-Proof, Dust-Ignitionproof, Malleable Iron Body & Cover, Internal Ground, 1-Gang, 20 Amp, 120-277 VAC, Feed Through

Overview

Contender Series Factory Sealed Front Operated Tumble Switch, Explosion-Proof, Dust-Ignitionproof, Malleable Iron Body & Cover, Internal Ground, 1-Gang, 20 Amp, 120-277 VAC, Feed Through
Also known as: 781381697361, EDSC218, APPEDSC218

Specifications

Material: Malleable Iron
Type: Front Operated Switch, Feed Through
Volts AC: 120, 277
Amps: 20
Material: Malleable Iron
Volts AC: 120, 277
Type: Front Operated Switch, Feed Through
Amps: 20