ARL 802ARH 1" EMT SS INS RH CONN

Item #: 0241874

Cat #: 802ARH

UPC: 018997802194

Company wide:
0 in stock
Documents & Guides
ARL 802ARH 1" EMT SS IN RH CN

Overview

ARL 802ARH 1" EMT SS IN RH CN
Also known as: 018997802194, 802ARH, ARL802ARH

Specifications

Material: Zinc
Insulation: Insulated
Material: Zinc
Insulation: Insulated