Grounding Bridge Clamp, Pipe Size: 1/2 - 1", Material: Bronze

Item #: 0241864

Cat #: 720GBB5

UPC: 018997097552

Company wide:
88 in stock
Documents & Guides
Grounding Bridge Clamp, Pipe Size: 1/2 - 1 Inch, Ground Rod Size: 1/2 Inch, 5/8 Inch, or 3/4 Inch, Wire Size: 14 - 4 AWG, Material: Bronze With Stainless Steel Hardware

Overview

Grounding Bridge Clamp, Pipe Size: 1/2 - 1 Inch, Ground Rod Size: 1/2 Inch, 5/8 Inch, or 3/4 Inch, Wire Size: 14 - 4 AWG, Material: Bronze With Stainless Steel Hardware

Arlington’s new heavy-duty Grounding Bridge Clamps provide reliable intersystem bonding between power and communication grounding systems. Available in zinc with plated steel screws, and bronze with stainless steel screws, these Grounding Bridge Clamps handle multiple hookups of communications systems; telephone, CATV or satellite dish. With its stainless steel screws, the bronze clamp (720GBB5) is approved for direct burial installations. Both have four termination points for bonding conductors – one more than required by 250.94 of the 2011 NEC.

Also known as: 018997097552, 720GBB5, ARL720GBB5

Specifications

Material: Bronze
Color: Bronze
Material: Bronze
Color: Bronze