1-Gang Outlet Box Cover, Single Receptacle

Item #: 0241857

Cat #: 3055

UPC: 786788750718

$ 8.08 EA
Company wide:
11 in stock
Documents & Guides
Portable Outlet Box Cover. 3000 Series. Configuration: Single Receptacle, Diameter: 1.56". 1-Gang. Color: Yellow.

Overview

Portable Outlet Box Cover. 3000 Series. Configuration: Single Receptacle, Diameter: 1.56". 1-Gang. Color: Yellow.

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788750718, 3055, WOO3055

Specifications

Gangs: 1
Type: Single Receptacle
Color: Yellow
Gangs: 1
Color: Yellow
Type: Single Receptacle