3" Roof Flashing, Neoprene, Blk

Item #: 0241854

Cat #: 637

UPC: 018997006370

$ 43.96 EA
Company wide:
0 in stock
3 Inch Neoprene Roof Flashing, One Piece Design, Black

Overview

3 Inch Neoprene Roof Flashing, One Piece Design, Black

Arlington is a leading manufacturer of quality electrical products, communications products, home theater products, and more since 1949.

Also known as: 018997006370, 637, ARL637

Specifications

Size: 3 in
Material: Neoprene
Size: 3 in
Material: Neoprene