
Universal Pipe Support With 10" Bolt, Fits 1-1/4 - 3" Pipe
Item #: 0241850
Cat #: 615
UPC: 018997006158
$ 32.42 EA
Company wide:
0
in stock
Documents & Guides
Porcelain Wire Holder With Steel Clip, Universal Type, 10 Inch Bolt, Fits 1-1/4 - 3 Inch Pipe
Overview
Porcelain Wire Holder With Steel Clip, Universal Type, 10 Inch Bolt, Fits 1-1/4 - 3 Inch Pipe
Arlington's universal pipe support mounts securely with a 10” bolt and tightly grips various sized pipes.
Also known as: 018997006158, 615, ARL615
Specifications
| Diameter: | 1 1/4 in, 3 in |
| Material: | Porcelain, Steel |
| Length: | 10 in |
| Diameter: | 1 1/4 in, 3 in |
| Length: | 10 in |
| Material: | Porcelain, Steel |