11" Long Galvanized Channel Bar

Item #: 0241848

Cat #: 611

UPC: 018997006110

$ 16.59 EA
Company wide:
0 in stock
Documents & Guides
11" Long Galvanized Channel Bar For 2 Or 3 Arlington Parts 613 Or 617 Porcelain Wire Holders

Overview

11" Long Galvanized Channel Bar For 2 Or 3 Arlington Parts 613 Or 617 Porcelain Wire Holders
Also known as: 018997006110, 611, ARL611

Specifications

Diameter: 3 in
Color: Silver
Material: Porcelain
Diameter: 3 in
Material: Porcelain
Color: Silver