Reducing Bushing, 2" x 1/2", Zinc Die Cast

Item #: 0241846

Cat #: 532

UPC: 018997005328

$ 26.36 EA
Company wide:
0 in stock
Reducing Bushing, Size: 2 Inch x 1/2 Inch, Material: Zinc Die Cast

Overview

Reducing Bushing, Size: 2 Inch x 1/2 Inch, Material: Zinc Die Cast

Arlington's reducing bushings are used with threaded rigid or IMC conduits to reduce the size of female hubs in order to accommodate smaller sized conduits or male threaded hubs. Arlington's reducing bushings have durable zinc die cast construction that ensures mechanical protection to the conduit and designated electrical junction box or enclosure. Excellent for use in damp locations, with exceptional corrosion protection.

Also known as: 018997005328, 532, ARL532

Specifications

Diameter: 2 in, 2 1/2 in
Material: Zinc Die Cast
Diameter: 2 in, 2 1/2 in
Material: Zinc Die Cast