EMT Conduit Strap, 2-Hole, 1", Steel

Item #: 0241824

Cat #: 362

UPC: 018997003621

$ 0.69 EA
Company wide:
0 in stock
Documents & Guides
EMT Conduit Strap, 2-Hole, 1 Inch Diameter, Steel, For Use With EMT Conduit

Overview

EMT Conduit Strap, 2-Hole, 1 Inch Diameter, Steel, For Use With EMT Conduit

Arlingto's two hole EMT straps are manufacturered from plated steel and feature quick and easy "click-on" installation.

Also known as: 018997003621, 362, ARL362

Specifications

Diameter: 1 in
Material: Steel
Mounting: 2-Hole
Diameter: 1 in
Mounting: 2-Hole
Material: Steel