3" 1 HOLE M.I. STRAP

Item #: 0241807

Cat #: 3107

UPC: 018997031075

$ 29.95 EA
Company wide:
0 in stock

Overview

1-Hole Straps
Also known as: 018997031075, 3107, ARL3107

Specifications

Diameter: 3 in
Mounting: 1-Hole
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Mounting: 1-Hole