
Germicidal Lamp, T4, 36W, 106V, Clear, Limited Quantities Available
Item #: 0241769
Cat #: GFT36DL2G11SEOF
UPC: 046135233920
Company wide:
0
in stock
Documents & Guides
Germicidal Lamp, T4, 36 Watt, 106 Volt, Clear, Soft Glass, Base: 2G11, Standard Case Qty: 10 Sylvania Part # 23392
Overview
Germicidal Lamp, T4, 36 Watt, 106 Volt, Clear, Soft Glass, Base: 2G11, Standard Case Qty: 10 Sylvania Part # 23392
Also known as: 046135233920, GFT36DL2G11SEOF, SYLGFT36DL2G11SEOF
Specifications
| Shape: | T4 (Tubular) |
| Type: | Specialty |
| Wattage: | 36 |
| Base: | 4-Pin (2G11) |
| Shape: | T4 (Tubular) |
| Wattage: | 36 |
| Type: | Specialty |
| Base: | 4-Pin (2G11) |