Reducing Bushing, Threaded, 3" x 1-1/2", Aluminum

Item #: 0241752

Cat #: RB300150A

UPC: 781381736633

$ 58.50 EA
Company wide:
6 in stock
Documents & Guides
Reducing Bushing, 3 Inch to 1-1/2 Inch, Threaded, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 3 Inch to 1-1/2 Inch, Threaded, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381736633, RB300150A, APPRB300150A

Specifications

Diameter: 1 1/2 in, 3 in
Material: Aluminum
Diameter: 1 1/2 in, 3 in
Material: Aluminum