Terminal Block, End Plate, Dark Beige, 2.5mm-10mm, Snap-On

Item #: 0241730

Cat #: 1050100000

UPC: 008190079905

Company wide:
0 in stock
Documents & Guides
Terminal Block, End Plate, Snap-On, Dark Beige, for 2.5 - 10mm, Feed Through Terminals

Overview

Terminal Block, End Plate, Snap-On, Dark Beige, for 2.5 - 10mm, Feed Through Terminals
Also known as: 008190079905, 1050100000, WDM1050100000

Specifications

Type: Terminal Block, End Plate
Mounting: DIN Rail
Color: Dark Beige
Type: Terminal Block, End Plate
Color: Dark Beige
Mounting: DIN Rail