
20 watt Commercial LED Downlight Retrofit; 8 inch; 3000K; 120-277 volt
Item #: 0241709
Cat #: S9796
UPC: 045923097966
Company wide:
0
in stock
SATCO S9796 8" LED RECESSED 20WLED/CDL/8/30L/120-277V
Overview
SATCO S9796 8" LED RECESSED 20WLED/CDL/8/30L/120-277V
Also known as: 045923097966, S9796, SATS9796
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1500 |
| Wattage: | 20 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 20 |
| Lumens: | 1500 |