LED Floodlight Luminaire, 4000K, Dark Bronze

Item #: 0241705

Cat #: DSXF1-LED-P1-40K-WFL-MVOLT-THK-DBBXD

UPC: 194995895809

$ 290.13 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight Luminaire, Lumens: 3058, Color Temperature: 4000K, Wide Distribution, 120-277v, Knuckle with 1/2” NPS threaded pipe, Color: Dark bronze. Full p/n: DSXF1-LED-P1-40K-WFL-MVOLT-THK-DBBXD

Overview

LED Floodlight Luminaire, Lumens: 3058, Color Temperature: 4000K, Wide Distribution, 120-277v, Knuckle with 1/2” NPS threaded pipe, Color: Dark bronze. Full p/n: DSXF1-LED-P1-40K-WFL-MVOLT-THK-DBBXD

D-Series Size 1 Flood features advanced optics and precision illumination in a sleek and compact form that seamlessly blends with the environment. State of the art reflector design with cutting edge chip-on-board LED technology produces excellent uniformity using precision beam patterns. Provides long-life replacement for 70-150W metal halide floodlights offering up to 77% energy savings with expected service life of over 100,000 hours.

Also known as: 194995895809, DSXF1-LED-P1-40K-WFL-MVOLT-THK-DBBXD, LITDSXF1LEDP140KWF

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 3050
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Lumens: 3050
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Volts AC Range: 120 - 277