HazLoc Electronic Horn, 90dB, 24VDC, 0.22A

Item #: 0241702

Cat #: 450EWBX-024

UPC: 782979235743

$ 729.28 EA
Company wide:
0 in stock
Vibratone Hazardous Location Electronic Horn, 24 Volt DC, 0.22 Amps, 90 Decibel, Marine Rated NEMA 4X, Non-Metallic Polycarbonate Light Gray

Overview

Vibratone Hazardous Location Electronic Horn, 24 Volt DC, 0.22 Amps, 90 Decibel, Marine Rated NEMA 4X, Non-Metallic Polycarbonate Light Gray

Model 450EWBX hazardous location electronic horn offers a patented electronic design that produces a very loud, clear and distinctive electronic tone. The model is capable of producing sustained tones or coded blasts through push button or PLC control devices without a duty cycle or interval limitations. The 450EWBX is ideal for general alarm, start and dismissal, coded paging and process control signaling in areas of high ambient noise levels.

Also known as: 782979235743, 450EWBX-024, FED450EWBX024

Specifications

Type: Horn, Vibratone
Material: Polycarbonate
Volts DC: 24
Color: Gray
Amps: 0.220
Type: Horn, Vibratone
Volts DC: 24
Amps: 0.220
Material: Polycarbonate
Color: Gray