Pipe Support with 10" Bolt, Mast Size: 2", Aluminum

Item #: 0241684

Cat #: 2350

UPC: 018997023506

$ 36.30 EA
Company wide:
0 in stock
Pipe Support with 10 Inch Bolt, Mast Size: 2 Inch, Aluminum

Overview

Pipe Support with 10 Inch Bolt, Mast Size: 2 Inch, Aluminum
Also known as: 018997023506, 2350, ARL2350

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum