20V Max 5.0AH Battery Charger Kit With Bag

Item #: 0241660

Cat #: DCB205CK

UPC: 885911435376

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEWALT DCB205CK TO RJ-45 SHORT HAUL MODEM

Overview

DEWALT DCB205CK TO RJ-45 SHORT HAUL MODEM

The DEWALT DCB205CK kit keeps your power tools running and productive. This kit includes a 5Ah 20-Volt MAX battery pack, charger and kit bag. The battery and charger are compatible with the entire line of DEWALT 20-Volt MAX Tools and accessories.

Also known as: 885911435376, DCB205CK, DEWDCB205CK

Features & Benefits

  • 20V MAX 5.0Ah XR Battery for longer runtime and improved performance
  • Charges all 12V-20V MAX Batteries - 4 amp charge rate charger
  • Kit includes soft bag for additional tool storage
  • DCB205 comes with 3 year free service warranty
  • 5.0 Amp hour pack
  • Compatible with the entire line of 20-Volt MAX packs and tools

Specifications

Type: Bag, Battery, Charger
Volts AC: 20
Type: Bag, Battery, Charger
Volts AC: 20