Conduit Hanger With Bolt, Rigid Size 1", EMT Size 1"

Item #: 0241659

Cat #: 2020

UPC: 018997020208

$ 1.74 EA
Company wide:
0 in stock
Conduit Hanger With Bolt, Rigid Size 1 Inch, EMT Size 1 Inch, Steel, For Use With EMT/Rigid/IMC Conduit

Overview

Conduit Hanger With Bolt, Rigid Size 1 Inch, EMT Size 1 Inch, Steel, For Use With EMT/Rigid/IMC Conduit

Arlington's conduit hangers are used to secure and suspend EMT and RIGID/IMC conduit from over head supports and walls.

Also known as: 018997020208, 2020, ARL2020

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel