3-1/2" Entrance Cap, Clamp On, Alum

Item #: 0241649

Cat #: 148

UPC: 018997001481

$ 307.53 EA
Company wide:
0 in stock
3-1/2 Inch Aluminum Entrance Cap, Clamp On Type For Rigid Imc And EMT

Overview

3-1/2 Inch Aluminum Entrance Cap, Clamp On Type For Rigid Imc And EMT

Whatever your entrance cap needs, Arlington has one that fits the bill. We have two new sizes in our line of PVC Entrance Caps! In addition to the 1/2" to 2" trade sizes, we now offer a 2-1/2" cap and the combo 3" - 3-1/2" - 4". As for clamp-on styles, we offer 1/2" to 4" caps to fit rigid, EMT and PVC. PVC109, our new combo style is the same size as a 3" to 4" metal entrance cap, but it costs the same as a 3" PVC cap. It saves money and the hassle of stocking extra inventory because it works on three conduit sizes – 3", 3-1/2" and 4". Priced as a 3", the (supplied) adapter sleeves allow the 4" size to fit a 3" or 3-1/2" conduit.

Also known as: 018997001481, 148, ARL148

Specifications

Size: 4
Size: 4