ETN DCU3062FRM Solar DC Disconnect

Item #: 0241615

Cat #: DCU3062FRM

UPC: 786685557465

$ 3291.55 EA
Company wide:
0 in stock
Documents & Guides
ETN DCU3062FRM Solar DC Disco

Overview

ETN DCU3062FRM Solar DC Disco
Also known as: 786685557465, DCU3062FRM, CUTDCU3062FRM

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 60