600VDC SAFETY-SWITCH FOR UNGROUNDED PV SYSTEMS 2-CIRCUIT

Item #: 0241595

Cat #: DCU2064FRM

UPC: 786685625157

$ 4045.94 EA
Company wide:
0 in stock
Documents & Guides
600VDC SAFETY-SWITCH FOR UNGROUNDED PV SYSTEMS 2-CIRCUIT

Overview

600VDC SAFETY-SWITCH FOR UNGROUNDED PV SYSTEMS 2-CIRCUIT
Also known as: 786685625157, DCU2064FRM, CUTDCU2064FRM

Specifications

Amps: 200
Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface

Customer Reviews

No reviews for this product
(0)