ETN SPC100480Y6P SPC100480Y6P810-00

Item #: 0241587

Cat #: SPC100480Y6P

UPC: 786685999289

$ 1132.59 EA
Company wide:
0 in stock

Overview

480 V SURGE SUPRESSOR 400 AMP
Also known as: 786685999289, SPC100480Y6P, CUTSPC100480Y6P

Specifications

Volts AC: 480
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Volts AC: 480
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Interrupt Rating AC: 100 kA