2" SS CHASE NIPPLE FEED THRU PANEL

Item #: 0241576

Cat #: S62000CH00

UPC: 847656002022

$ 75.23 EA
Company wide:
0 in stock
Documents & Guides
2" SS CHASE NIPPLE FEED THRU PANEL

Overview

2" SS CHASE NIPPLE FEED THRU PANEL
Also known as: 847656002022, S62000CH00, CLBS62000CH00

Specifications

Diameter: 2 in
Diameter: 2 in