Thomas & Betts TYD3X1WPG6

Item #: 0241529

Cat #: TYD3X1WPG6

UPC: 786210090122

$ 9.43 FT
Company wide:
0 in stock
Documents & Guides
THB TYD3X1WPG6 2.5X4" WIDE GR

Overview

THB TYD3X1WPG6 2.5X4" WIDE GR

Wiring Duct Wide Slot, 3 Inches x 1 Inch, Gray PVC

Also known as: 786210090122, TYD3X1WPG6, THBTYD3X1WPG6

Specifications

Width: 3 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC