750 MCM XHHW Stranded Copper, Brown, 1000'

Item #: 0241522

Cat #: 750XHHWCSTRBRO1000

UPC: 048243653164

$ 48.44 FT
Company wide:
0 in stock
Documents & Guides
750 MCM XHHW Stranded Copper, Brown, 1000'

Overview

750 MCM XHHW Stranded Copper, Brown, 1000'

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243653164, 750XHHWCSTRBRO1000

Specifications

Gauge: 750 kcmil
Color: Brown
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 750 kcmil
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Color: Brown
Material: Copper
Conductors: 1
Stranding: Stranded