2" SS Locknut

Item #: 0241520

Cat #: S62000LN00

UPC: 847656003289

$ 27.51 EA
Company wide:
74 in stock
Documents & Guides
2" Stainless Steel Locknut

Overview

2" Stainless Steel Locknut
Also known as: 847656003289, S62000LN00, CLBS62000LN00

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in