11 Watt Incandescent Bulb 120/130V S14

Item #: 0241449

Cat #: BC11S14/CL

UPC: 046677416645

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 11W, 120/130V, Bulb: S14, Filament: C-9, Lumens: 80+/-, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 41664-4* BC = Blister Card Pack.

Overview

Miniature Incandescent Lamp, 11W, 120/130V, Bulb: S14, Filament: C-9, Lumens: 80+/-, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 41664-4* BC = Blister Card Pack.
Also known as: 046677416645, BC11S14/CL, PHIBC11S14CL

Specifications

Lumens: 82
Base: Medium Screw (E26)
Type: Miniature
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: S14 (Straight)
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 82
Type: Miniature
Color Rendering Index (CRI): 100
Wattage: 11
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: S14 (Straight)
Color Temperature: 2700 (Warm White)