Conduit Hub, 1", PVC Coated

Item #: 0241376

Cat #: PRST3

UPC: 784011207381

$ 138.17 EA
Company wide:
269 in stock
Documents & Guides
Conduit Hub, Size: 1 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.66 Dimension B (Inches): 2.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.4

Overview

Conduit Hub, Size: 1 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.66 Dimension B (Inches): 2.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.4

PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.

Also known as: 784011207381, PRST3, RRYPRST3

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel