ETN EACR2420SP CurrentWatch Series

Item #: 0241371

Cat #: EACR2420SP

UPC: 786685120720

$ 574.94 EA
Company wide:
0 in stock
Documents & Guides
C-H EACR2420SP CURRENTWATCH S

Overview

C-H EACR2420SP CURRENTWATCH S
Also known as: 786685120720, EACR2420SP, CUTEACR2420SP

Specifications

Length: 2.25 in
Height: 3.530 in
Length: 2.25 in
Height: 3.530 in