6-Zone Control Unit with Line Voltage Dimming

Item #: 0241361

Cat #: QSGR-6P

UPC: 027557770521

Company wide:
0 in stock
Documents & Guides
GRAFIK Eye QS 6-Zone Control Unit with Line Voltage Dimming, 120V/220-240V

Overview

GRAFIK Eye QS 6-Zone Control Unit with Line Voltage Dimming, 120V/220-240V

GRAFIK Eye QS Main Unit, 6-zone (Non-RF), 120-127V or 220-240V

Also known as: 027557770521, QSGR-6P, LUTQSGR6P

Specifications

Volts AC: 120, 240, 220
Mounting: Surface
Type: Control Unit
Color: Black
Poles: 1
Volts AC: 120, 240, 220
Type: Control Unit
Poles: 1
Mounting: Surface
Color: Black