nVent CADDY Speed Link SLK with Hook, 1.5 mm Wire, 32.8' Length

Item #: 0241336

Cat #: SLK15L10

UPC: 782856801504

$ 27.62 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK15L10 F/F FEED THRU PANEL

Overview

CDY SLK15L10 F/F FEED THRU PANEL

Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners.

Also known as: 782856801504, SLK15L10, CDYSLK15L10

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop
  • Also available in Y-hook configuration

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized