
4" Square Box, Welded, Metallic, 1-1/2" Deep, MS Bracket
Item #: 0241331
Cat #: 227
UPC: 050169002278
$ 33.49 EA
Company wide:
0
in stock
4 Inch Square Box, Welded, Metallic, MS Bracket, Armored/Metal Clad/Flex Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (6) 1/2 Inch (3) TKO, Bottom Knockouts: (3) 1/2 Inch (2) TKO, Cubic Inches: 21.0
Overview
4 Inch Square Box, Welded, Metallic, MS Bracket, Armored/Metal Clad/Flex Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (6) 1/2 Inch (3) TKO, Bottom Knockouts: (3) 1/2 Inch (2) TKO, Cubic Inches: 21.0
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169002278, 227, RAC227
Features & Benefits
- TKO knockout design provides installation flexibilty
- MS style BOX-LOC® flush bracket
- Welded construction
- Nine 1/2 in. knockouts and Five TKO knockouts
- UL Listed
- 21.0 cu. in. capacity
- RACO 978
- Acceptable in 2-hour fire rated walls
- UPC barcoded
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |