4.8KW 277V Commercial Ceiling Heaters

Item #: 0241329

Cat #: G3387DRP

UPC: 686334366441

$ 1151.66 EA
Company wide:
0 in stock
Fan Forced Ceiling Heater, 1 PH, 4.8 KW, 277 V, Ceiling Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-5/16 Height X 4 Depth IN, BTU Rating- 16382, 17.3 AMP, Air Flow- 200 CFM

Overview

Fan Forced Ceiling Heater, 1 PH, 4.8 KW, 277 V, Ceiling Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-5/16 Height X 4 Depth IN, BTU Rating- 16382, 17.3 AMP, Air Flow- 200 CFM
Also known as: 686334366441, G3387DRP, TPIG3387DRP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65