Cable Tie, Miniature, UV Rated Nylon, Black, 3.9", 1000/PK

Item #: 0241316

Cat #: PLT1M-M0

UPC: 074983549580

$ 0.08 EA
Company wide:
7,000 in stock
Documents & Guides
Cable Tie, Miniature, UV Rated Nylon, Black, 3.9", .098" Wide, .043" Thick, 18lb Tensile Strength, .087" Max Bundle, 1000/PK

Overview

Cable Tie, Miniature, UV Rated Nylon, Black, 3.9", .098" Wide, .043" Thick, 18lb Tensile Strength, .087" Max Bundle, 1000/PK

The Panduit® PLT1M-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 3.9 IN in length and come in a pack of 1000. They are made from weather resistant nylon 6.6, which allows them to be used for indoor or outdoor use.

Also known as: 074983549580, PLT1M-M0, PDTPLT1MM0

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Color: Black
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in