43 Watt; Halogen; CA10; Frosted; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 2-Card

Item #: 0241289

Cat #: S2447

UPC: 045923024474

Company wide:
0 in stock
Documents & Guides
43 Watt; Halogen; CA10; Frosted; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 2-Card

Overview

43 Watt; Halogen; CA10; Frosted; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 2-Card
Also known as: 045923024474, S2447, SATS2447

Specifications

Shape: CA10 (Bent Tip)
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 43
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Color: Frosted
Wattage: 43
Dimmable: Yes
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 750
Light Technology: Halogen