MLT Tie, 304 SS, Light Heavy, 7.9", 50/PK

Item #: 0241288

Cat #: MLT2LH-LP

UPC: 074983421695

$ 1.43 EA
Company wide:
1,350 in stock
Documents & Guides
MLT Tie, 304 SS, Light Heavy, 7.9" (201mm), .010" (.25mm) thk, 50/PK

Overview

MLT Tie, 304 SS, Light Heavy, 7.9" (201mm), .010" (.25mm) thk, 50/PK

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Light-heavy cross section, Max bundle diameter: 2in, 7.9in, Tensile strength: 1112, 50pc.

Also known as: 074983421695, MLT2LH-LP, PDTMLT2LHLP

Specifications

Width: 0.180 in
Color: Natural
Material: Stainless Steel
Length: 7.900 in
Width: 0.180 in
Material: Stainless Steel
Color: Natural
Length: 7.900 in