2 AWG HVYDTY BUTT SPLICE

Item #: 0241263

Cat #: YSV2CLBOX

UPC: 781810534809

Company wide:
0 in stock
Documents & Guides
Copper Hylink, 21.41 in L, Uninsulated Butt Splice 600 Volts Maximum

Overview

Copper Hylink, 21.41 in L, Uninsulated Butt Splice 600 Volts Maximum
Also known as: 781810534809, YSV2CLBOX, BURYSV2CLBOX

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65