Compression Splice, Copper, Short Barrel

Item #: 0241262

Cat #: YSV2CL

UPC: 781810543894

Company wide:
0 in stock
Documents & Guides
Copper Compression Splice, AN-2, 1.41" Splice Length, Short Barrel, Tin Plated

Overview

Copper Compression Splice, AN-2, 1.41" Splice Length, Short Barrel, Tin Plated
Also known as: 781810543894, YSV2CL, BURYSV2CL

Specifications

Material: Copper
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2
Material: Copper
Standards: California Proposition 65
Volts AC: 600
Allowable Gauge Range: 2