Butt Splice, Copper, 22-18 AWG

Item #: 0241185

Cat #: YSE18HBOX

UPC: 781810566602

Call for price
Company wide:
0 in stock
Documents & Guides
Butt Splice, Copper, Smooth Funnel Entry with Inspection Window, AN 22-18, 600 V, 1.20" Length, Nylon Insulated, Tin Plated, Red

Overview

Butt Splice, Copper, Smooth Funnel Entry with Inspection Window, AN 22-18, 600 V, 1.20" Length, Nylon Insulated, Tin Plated, Red
Also known as: 781810566602, YSE18HBOX, BURYSE18HBOX

Specifications

Color: Red
Material: Copper, Nylon
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Length: 1.200 in
Color: Red
Standards: California Proposition 65
Length: 1.200 in
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18