Wireway Elbow 450 6x6

Item #: 0241036

Cat #: 6645 L SIDE

UPC: 782051110555

$ 171.32 EA
Company wide:
0 in stock
Documents & Guides
Wireway Elbow, Steel, 6 Inch Height, 6 Inch Length, 7.5 Inch Width

Overview

Wireway Elbow, Steel, 6 Inch Height, 6 Inch Length, 7.5 Inch Width
Also known as: 782051110555, 6645 L SIDE, CIR6645LSIDE

Specifications

Length: 6 in
Height: 6 in
Material: Steel
Width: 7.50 in
Length: 6 in
Material: Steel
Height: 6 in
Width: 7.50 in