FLUSH PB BK 1NC 1NO

Item #: 0240969

Cat #: 10250T101-1X

UPC: 782113499444

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
10250T, Pushbutton, 30 mm, Flush, Black, 1NC-1NO

Overview

10250T, Pushbutton, 30 mm, Flush, Black, 1NC-1NO

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113499444, 10250T101-1X, CUT10250T1011X

Specifications

Type: Flush
Type: Flush