Caretaker LED, Area Light, 50W, 120-277V, 5000K

Item #: 0240947

Cat #: CTKRV1A-D-UNV

UPC: 080083788385

Company wide:
0 in stock
Caretaker LED Area Light, Photocontrol, 50 Watt, 5212 Lumen, 5000K, 70 CRI ,0-10V Dimmable, 7-Pin NEMA Receptacle, With 3-Pin NEMA Twistlock Photocontrol, Wall/Pole Mount Bracket and Integral Slipfitter

Overview

Caretaker LED Area Light, Photocontrol, 50 Watt, 5212 Lumen, 5000K, 70 CRI ,0-10V Dimmable, 7-Pin NEMA Receptacle, With 3-Pin NEMA Twistlock Photocontrol, Wall/Pole Mount Bracket and Integral Slipfitter
Also known as: 080083788385, CTKRV1A-D-UNV, LMKCTKRV1ADUNV

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 5200
Type: Area Light
Wattage: 50
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 5200
Wattage: 50
Dimmable: Yes
Volts AC: 120, 277
Type: Area Light
Light Technology: LED