110W/LED/HID/SB/5K/E39/100-277V

Item #: 0240909

Cat #: S8938

UPC: 045923089381

Company wide:
0 in stock
Documents & Guides
LED Lamp, 110W, 120-277V, Bulb: Hi-lumen, shoe box style lamp for commercial fixture applications, Base: Mogul Screw (E39), Lumens: 14000, CRI: 85, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 400w HID Lamps. Omni-directional LED; Expandable 180 degree beam design with adjustable base, IP64, UL approved for totally enclosed fixtures. NOTE: Ballast must be bypassed when present. DLC Listed.

Overview

LED Lamp, 110W, 120-277V, Bulb: Hi-lumen, shoe box style lamp for commercial fixture applications, Base: Mogul Screw (E39), Lumens: 14000, CRI: 85, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 400w HID Lamps. Omni-directional LED; Expandable 180 degree beam design with adjustable base, IP64, UL approved for totally enclosed fixtures. NOTE: Ballast must be bypassed when present. DLC Listed.
Also known as: 045923089381, S8938, SATS8938

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 110
Lumens: 14000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Lumens: 14000
Color Rendering Index (CRI): 85
Wattage: 110
Base: Mogul Screw (E39)
Standards: DLC Listed (Standard)