Twin Wire Ferrules, 14 AWG, 0.766 IN L

Item #: 0240868

Cat #: YFTW1410D

UPC: 781810482179

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Twin Insul Wire Ferrules, Smooth Funnel Entry, 14 AWG, 0.77" L, Tin Plated, Blue, For use on Cu Cond

Overview

Elect Cu Twin Insul Wire Ferrules, Smooth Funnel Entry, 14 AWG, 0.77" L, Tin Plated, Blue, For use on Cu Cond
Also known as: 781810482179, YFTW1410D, BURYFTW1410D

Features & Benefits

  • Narrow design accommodates 12-inch (300-mm) deep cabinets
  • Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Attractive industrial design with minimal use of visible fasteners
  • Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing) side and an additional wrap around the thermostat
  • SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with Heat, N431216G151 item is rated 11000 BTU 115V with material of SS304 finish Brushed.
  • Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C (125 F/52 C on N28 Series)
  • Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side
  • Energy efficient rotary compressor on N36 and N43 models
  • Dust-resistant condenser coil allows the unit to be run filterless in most applications
  • Galvanized sheet-metal cover for rugged factory and outdoor environments

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper