Traverse LED Lyte, 14W, 120V, T24

Item #: 0240845
Cat #: 14340S-15
UPC: 785652041952
Call for price
Company wide:
0 in stock
6" Traverse LED Lyte: Wattage: 14W, Voltage: 120V, Lumens: 1000, Color Temperature: Advanced LED technology that warms in color when dimmed (3000K - 2200K), CRI: 90, Color: White. Safety Rating: Safety Listed for Wet Locations / Non-IC. Meets Title 24 energy efficiency standards.

Overview

6" Traverse LED Lyte: Wattage: 14W, Voltage: 120V, Lumens: 1000, Color Temperature: Advanced LED technology that warms in color when dimmed (3000K - 2200K), CRI: 90, Color: White. Safety Rating: Safety Listed for Wet Locations / Non-IC. Meets Title 24 energy efficiency standards.
Also known as: 785652041952, 14340S-15, SEA14340S15

Specifications

Color Temperature: 3000 (Warm White), 2200 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White), 2200 (Warm White)
Volts AC: 120
Wattage: 14
Light Technology: LED
Base: Medium Screw (E26)
Color: White
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)